ETN HVX125A1-4A1N1D3 HVX9000 IS Dri

Item #: 1005464

Cat #: HVX125A1-4A1N1D3

UPC: 782116206070

Call for price
Company wide:
0 in stock
Eaton HVX9000 Variable Frequency Drive, 125 hp, Standard Software, NEMA 1, 480 (380-500)V, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Communication: Siemens Apogee FLN, RS-232 with D9 Connection, 170A, Frame Size 8

Overview

Eaton HVX9000 Variable Frequency Drive, 125 hp, Standard Software, NEMA 1, 480 (380-500)V, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Communication: Siemens Apogee FLN, RS-232 with D9 Connection, 170A, Frame Size 8
Also known as: 782116206070, HVX125A1-4A1N1D3, CUTHVX125A14A1N1D3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 170
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1
Amps: 170