ETN HVX125A1-4A1N1C4 HVX9000 IS Dri

Item #: 1005460

Cat #: HVX125A1-4A1N1C4

UPC: 782116206032

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 125 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: LonWorks, Frame Size 8, 170A

Overview

HVX 9000 IS Drive-Standard, 125 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: LonWorks, Frame Size 8, 170A
Also known as: 782116206032, HVX125A1-4A1N1C4, CUTHVX125A14A1N1C4

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 170
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1
Amps: 170