ETN HVX125A1-4A1N1B4 HVX9000 IS Dri

Item #: 1005454

Cat #: HVX125A1-4A1N1B4

UPC: 782116205738

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 125 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Extended I/O Card: 1AI (mA Isolated), 2 AO (mA Isolated), Frame Size 8, 170A

Overview

HVX 9000 IS Drive-Standard, 125 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Extended I/O Card: 1AI (mA Isolated), 2 AO (mA Isolated), Frame Size 8, 170A
Also known as: 782116205738, HVX125A1-4A1N1B4, CUTHVX125A14A1N1B4

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 170
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1
Amps: 170