ETN HVX12524AAPF HVX 9000 Enclosed

Item #: 1005448

Cat #: HVX12524AAPF

UPC: 782116594764

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 125 hp, NEMA 12, 480V, No Brake Chopper, Power: Output Contactor, Frame Size 8, 170A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 125 hp, NEMA 12, 480V, No Brake Chopper, Power: Output Contactor, Frame Size 8, 170A, Enclosure Size 4
Also known as: 782116594764, HVX12524AAPF, CUTHVX12524AAPF

Specifications

Volts AC: 480
Horsepower: 150
Amps: 170
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 170
Horsepower: 150
IP/NEMA Rating: NEMA 12