ETN HVX12524AAP3PG HVX 9000 Enclose

Item #: 1005446

Cat #: HVX12524AAP3PG

UPC: 782116594818

Call for price
Company wide:
0 in stock
Documents & Guides
C-H HVX12524AAP3PG HVX 9000 E

Overview

C-H HVX12524AAP3PG HVX 9000 E
Also known as: 782116594818, HVX12524AAP3PG, CUTHVX12524AAP3PG

Specifications

Phase: 3
Volts AC: 480
Horsepower: 125
Mounting: Surface
Amps: 170
Size: Frame 8
IP/NEMA Rating: NEMA 12
Phase: 3
Horsepower: 125
Amps: 170
IP/NEMA Rating: NEMA 12
Volts AC: 480
Mounting: Surface
Size: Frame 8