ETN HVX12524AACAP1 HVX 9000 Enclose

Item #: 1005434

Cat #: HVX12524AACAP1

UPC: 782116595037

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 125 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 170A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 125 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 170A, Enclosure Size 4
Also known as: 782116595037, HVX12524AACAP1, CUTHVX12524AACAP1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 125
Mounting: Surface
Amps: 170
Size: Frame 8
IP/NEMA Rating: NEMA 12
Phase: 3
Horsepower: 125
Amps: 170
IP/NEMA Rating: NEMA 12
Volts AC: 480
Mounting: Surface
Size: Frame 8