ETN HVX12524AAC2P3 HVX 9000 Enclose

Item #: 1005428

Cat #: HVX12524AAC2P3

UPC: 782116594900

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 125 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: Input Line Fuses (200 kAIC), Frame Size 8, 170A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 125 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: Input Line Fuses (200 kAIC), Frame Size 8, 170A, Enclosure Size 4
Also known as: 782116594900, HVX12524AAC2P3, CUTHVX12524AAC2P3

Specifications

Volts AC: 480
Horsepower: 150
Amps: 170
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 170
Horsepower: 150
IP/NEMA Rating: NEMA 12