ETN HVX12524AAC2P1 HVX 9000 Enclose

Item #: 1005427

Cat #: HVX12524AAC2P1

UPC: 782116594856

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 125 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 170A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 125 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 170A, Enclosure Size 4
Also known as: 782116594856, HVX12524AAC2P1, CUTHVX12524AAC2P1

Specifications

Volts AC: 480
Horsepower: 150
Amps: 170
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 170
Horsepower: 150
IP/NEMA Rating: NEMA 12