ETN HVX12514AARB HVX 9000 Enclosed

Item #: 1005425

Cat #: HVX12514AARB

UPC: 782116595402

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 125 hp, NEMA 1, 480V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 8, 170A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 125 hp, NEMA 1, 480V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 8, 170A, Enclosure Size 4
Also known as: 782116595402, HVX12514AARB, CUTHVX12514AARB

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 170
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1
Amps: 170