ETN HVX12514AAPF HVX 9000 Enclosed

Item #: 1005421

Cat #: HVX12514AAPF

UPC: 782116595440

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 125 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Frame Size 8, 170A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 125 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Frame Size 8, 170A, Enclosure Size 4
Also known as: 782116595440, HVX12514AAPF, CUTHVX12514AAPF

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 170
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1
Amps: 170