HVX12514AAP3RB HVX 9000 Enclosed Drive

Item #: 1005420

Cat #: HVX12514AAP3RB

UPC: 782116595457

Call for price
Company wide:
0 in stock
HVX12514AAP3RB HVX 9000 Variable Frequency Drive, 125 hp, NEMA 1, 480V, 170 Amps, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Options: Manual IOB Bypass Controller, Frame Size 8, Enclosure Size 4

Overview

HVX12514AAP3RB HVX 9000 Variable Frequency Drive, 125 hp, NEMA 1, 480V, 170 Amps, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Options: Manual IOB Bypass Controller, Frame Size 8, Enclosure Size 4
Also known as: 782116595457, HVX12514AAP3RB, CUTHVX12514AAP3RB

Specifications

Horsepower: 125
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Amps: 170
Horsepower: 125
Type: Variable Frequency Drive
IP/NEMA Rating: NEMA 1
Amps: 170