ETN HVX12514AACAP3 HVX 9000 Enclose

Item #: 1005406

Cat #: HVX12514AACAP3

UPC: 782116595129

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 125 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Line Fuses (200 kAIC), Frame Size 8, 170A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 125 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Line Fuses (200 kAIC), Frame Size 8, 170A, Enclosure Size 4
Also known as: 782116595129, HVX12514AACAP3, CUTHVX12514AACAP3

Specifications

Volts AC: 480
Horsepower: 125
IP/NEMA Rating: NEMA 1
Amps: 170
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 125
Amps: 170