ETN HVX100A2-4A1N1 HVX9000 IS Drive

Item #: 1005384

Cat #: HVX100A2-4A1N1

UPC: 782116121366

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Frame Size 8, 140A

Overview

HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Frame Size 8, 140A
Also known as: 782116121366, HVX100A2-4A1N1, CUTHVX100A24A1N1

Specifications

Volts AC: 480
Horsepower: 125
Amps: 140
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 140
Horsepower: 125
IP/NEMA Rating: NEMA 12