ETN HVX100A2-2A1N1D3 HVX9000 IS Dri

Item #: 1005383

Cat #: HVX100A2-2A1N1D3

UPC: 782116933952

Call for price
Company wide:
0 in stock
Eaton HVX9000 Variable Frequency Drive, 100 hp, Standard Software, NEMA 12, 230 (208-240)V, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Communication: Siemens Apogee FLN, RS-232 with D9 Connection, 261A, Frame Size 9

Overview

Eaton HVX9000 Variable Frequency Drive, 100 hp, Standard Software, NEMA 12, 230 (208-240)V, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Communication: Siemens Apogee FLN, RS-232 with D9 Connection, 261A, Frame Size 9
Also known as: 782116933952, HVX100A2-2A1N1D3, CUTHVX100A22A1N1D3

Specifications

Horsepower: 125
Volts AC: 230
Amps: 261
IP/NEMA Rating: NEMA 12
Horsepower: 125
Amps: 261
Volts AC: 230
IP/NEMA Rating: NEMA 12