ETN HVX100A2-2A1N1C2 HVX9000 IS Dri

Item #: 1005379

Cat #: HVX100A2-2A1N1C2

UPC: 782116933877

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Modbus, Frame Size 9, 261A

Overview

HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Modbus, Frame Size 9, 261A
Also known as: 782116933877, HVX100A2-2A1N1C2, CUTHVX100A22A1N1C2

Specifications

Horsepower: 125
Volts AC: 230
Amps: 261
IP/NEMA Rating: NEMA 12
Horsepower: 125
Amps: 261
Volts AC: 230
IP/NEMA Rating: NEMA 12