ETN HVX100A2-2A1N1 HVX9000 IS Drive

Item #: 1005376

Cat #: HVX100A2-2A1N1

UPC: 782116934041

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Frame Size 9, 261A

Overview

HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Frame Size 9, 261A
Also known as: 782116934041, HVX100A2-2A1N1, CUTHVX100A22A1N1

Specifications

Horsepower: 125
Volts AC: 230
Amps: 261
IP/NEMA Rating: NEMA 12
Horsepower: 125
Amps: 261
Volts AC: 230
IP/NEMA Rating: NEMA 12