ETN HVX100A1-5A4N1CA HVX9000 IS Dri

Item #: 1005375

Cat #: HVX100A1-5A4N1CA

UPC: 782116318759

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 8, 100A

Overview

HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 8, 100A
Also known as: 782116318759, HVX100A1-5A4N1CA, CUTHVX100A15A4N1CA

Specifications

Horsepower: 125
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 575
Horsepower: 125
IP/NEMA Rating: NEMA 1
Amps: 100
Volts AC: 575