ETN HVX100A1-4A1N1CA HVX9000 IS Dri

Item #: 1005370

Cat #: HVX100A1-4A1N1CA

UPC: 782116205707

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 8, 140A

Overview

HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 8, 140A
Also known as: 782116205707, HVX100A1-4A1N1CA, CUTHVX100A14A1N1CA

Specifications

Volts AC: 480
Horsepower: 125
Amps: 140
IP/NEMA Rating: NEMA 1
Volts AC: 480
Amps: 140
Horsepower: 125
IP/NEMA Rating: NEMA 1