ETN HVX100A1-2A1N1C2 HVX9000 IS Dri

Item #: 1005359

Cat #: HVX100A1-2A1N1C2

UPC: 782116932474

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Modbus, Frame Size 8, 100A

Overview

HVX 9000 IS Drive-Standard, 100 hp, Standard Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Modbus, Frame Size 8, 100A
Also known as: 782116932474, HVX100A1-2A1N1C2, CUTHVX100A12A1N1C2

Specifications

Horsepower: 125
Volts AC: 230
Amps: 100
IP/NEMA Rating: NEMA 1
Horsepower: 125
Amps: 100
Volts AC: 230
IP/NEMA Rating: NEMA 1