ETN HVX10024AARB HVX 9000 Enclosed

Item #: 1005354

Cat #: HVX10024AARB

UPC: 782116593613

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116593613, HVX10024AARB, CUTHVX10024AARB

Specifications

Volts AC: 480
Horsepower: 125
Amps: 140
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 140
Horsepower: 125
IP/NEMA Rating: NEMA 12