ETN HVX10024AAPGRB HVX 9000 Enclose

Item #: 1005353

Cat #: HVX10024AAPGRB

UPC: 782116593675

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116593675, HVX10024AAPGRB, CUTHVX10024AAPGRB

Specifications

Volts AC: 480
Horsepower: 125
Amps: 140
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 140
Horsepower: 125
IP/NEMA Rating: NEMA 12