ETN HVX10024AAPG HVX 9000 Enclosed

Item #: 1005352

Cat #: HVX10024AAPG

UPC: 782116593668

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116593668, HVX10024AAPG, CUTHVX10024AAPG

Specifications

Volts AC: 480
Horsepower: 125
Amps: 140
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 140
Horsepower: 125
IP/NEMA Rating: NEMA 12