ETN HVX10024AAPF HVX 9000 Enclosed

Item #: 1005349

Cat #: HVX10024AAPF

UPC: 782116593644

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Power: Output Contactor, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Power: Output Contactor, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116593644, HVX10024AAPF, CUTHVX10024AAPF

Specifications

Volts AC: 480
Horsepower: 125
Amps: 140
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 140
Horsepower: 125
IP/NEMA Rating: NEMA 12