ETN HVX10024AAP3 HVX 9000 Enclosed

Item #: 1005343

Cat #: HVX10024AAP3

UPC: 782116593583

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116593583, HVX10024AAP3, CUTHVX10024AAP3

Specifications

Volts AC: 480
Horsepower: 125
Amps: 140
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 140
Horsepower: 125
IP/NEMA Rating: NEMA 12