ETN HVX10024AAC2P1 HVX 9000 Enclose

Item #: 1005320

Cat #: HVX10024AAC2P1

UPC: 782116593712

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116593712, HVX10024AAC2P1, CUTHVX10024AAC2P1

Specifications

Volts AC: 480
Amps: 140
Horsepower: 100
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 100
Amps: 140
IP/NEMA Rating: NEMA 12