ETN HVX10024AAC2 HVX 9000 Enclosed

Item #: 1005319

Cat #: HVX10024AAC2

UPC: 782116593705

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116593705, HVX10024AAC2, CUTHVX10024AAC2

Specifications

Volts AC: 480
Amps: 140
Horsepower: 100
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 100
Amps: 140
IP/NEMA Rating: NEMA 12