ETN HVX10014AARB HVX 9000 Enclosed

Item #: 1005318

Cat #: HVX10014AARB

UPC: 782116594238

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116594238, HVX10014AARB, CUTHVX10014AARB

Specifications

Volts AC: 480
Amps: 140
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 100
Amps: 140
IP/NEMA Rating: NEMA 1