ETN HVX10014AAPFRB HVX 9000 Enclose

Item #: 1005315

Cat #: HVX10014AAPFRB

UPC: 782116594207

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116594207, HVX10014AAPFRB, CUTHVX10014AAPFRB

Specifications

Volts AC: 480
Amps: 140
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 100
Amps: 140
IP/NEMA Rating: NEMA 1