ETN HVX10014AAPF HVX 9000 Enclosed

Item #: 1005314

Cat #: HVX10014AAPF

UPC: 782116594191

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116594191, HVX10014AAPF, CUTHVX10014AAPF

Specifications

Volts AC: 480
Amps: 140
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 100
Amps: 140
IP/NEMA Rating: NEMA 1