ETN HVX10014AAL2RB HVX 9000 Enclose

Item #: 1005305

Cat #: HVX10014AAL2RB

UPC: 782116594085

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Options: Bypass Pilot Lights for RB Bypass Options, Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Options: Bypass Pilot Lights for RB Bypass Options, Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116594085, HVX10014AAL2RB, CUTHVX10014AAL2RB

Specifications

Volts AC: 480
Amps: 140
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 100
Amps: 140
IP/NEMA Rating: NEMA 1