ETN HVX10014AACARB HVX 9000 Enclose

Item #: 1005304

Cat #: HVX10014AACARB

UPC: 782116594078

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Options: Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Options: Manual IOB Bypass Controller, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116594078, HVX10014AACARB, CUTHVX10014AACARB

Specifications

Phase: 3
Volts AC: 480
Amps: 140
Horsepower: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: Frame 8
Phase: 3
Amps: 140
Mounting: Surface
Size: Frame 8
Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 1