ETN HVX10014AACAP1

Item #: 1005300

Cat #: HVX10014AACAP1

UPC: 782116594450

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116594450, HVX10014AACAP1, CUTHVX10014AACAP1

Specifications

Volts AC: 480
Amps: 140
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 100
Amps: 140
IP/NEMA Rating: NEMA 1