ETN HVX10014AAC2P3

Item #: 1005295

Cat #: HVX10014AAC2P3

UPC: 782116594351

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Power: Input Line Fuses (200 kAIC), Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 100 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Power: Input Line Fuses (200 kAIC), Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116594351, HVX10014AAC2P3, CUTHVX10014AAC2P3

Specifications

Volts AC: 480
Amps: 140
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 100
Amps: 140
IP/NEMA Rating: NEMA 1