ETN HVX075A2-5A4N1 HVX9000 IS Drive

Item #: 1005290

Cat #: HVX075A2-5A4N1

UPC: 782116317950

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 75 hp, Standard Software, NEMA 12, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Frame Size 8, 80A

Overview

HVX 9000 IS Drive-Standard, 75 hp, Standard Software, NEMA 12, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Frame Size 8, 80A
Also known as: 782116317950, HVX075A2-5A4N1, CUTHVX075A25A4N1

Specifications

Horsepower: 100
Amps: 80
Volts AC: 575
IP/NEMA Rating: NEMA 12
Horsepower: 100
Volts AC: 575
Amps: 80
IP/NEMA Rating: NEMA 12