ETN HVX075A2-4A1N1C4 HVX9000 IS Dri

Item #: 1005286

Cat #: HVX075A2-4A1N1C4

UPC: 782116212071

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 75 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: LonWorks, Frame Size 7, 105A

Overview

HVX 9000 IS Drive-Standard, 75 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: LonWorks, Frame Size 7, 105A
Also known as: 782116212071, HVX075A2-4A1N1C4, CUTHVX075A24A1N1C4

Specifications

Amps: 105
Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 12
Amps: 105
Horsepower: 100
Volts AC: 480
IP/NEMA Rating: NEMA 12