
Call for price
Company wide:
0
in stock
Documents & Guides
HVX 9000 IS Drive-Standard, 75 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Profibus DP, Frame Size 7, 105A
Overview
HVX 9000 IS Drive-Standard, 75 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Profibus DP, Frame Size 7, 105A
Also known as: 782116212057, HVX075A2-4A1N1C3, CUTHVX075A24A1N1C3
Specifications
| Amps: | 105 |
| Volts AC: | 480 |
| Horsepower: | 100 |
| IP/NEMA Rating: | NEMA 12 |
| Amps: | 105 |
| Horsepower: | 100 |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 12 |