ETN HVX075A2-2A1N1B4 HVX9000 IS Dri

Item #: 1005274

Cat #: HVX075A2-2A1N1B4

UPC: 782116933266

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 75 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Extended I/O Card: 1AI (mA Isolated), 2 AO (mA Isolated), Frame Size 8, 205A

Overview

HVX 9000 IS Drive-Standard, 75 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Extended I/O Card: 1AI (mA Isolated), 2 AO (mA Isolated), Frame Size 8, 205A
Also known as: 782116933266, HVX075A2-2A1N1B4, CUTHVX075A22A1N1B4

Specifications

Horsepower: 100
Volts AC: 230
Amps: 205
IP/NEMA Rating: NEMA 12
Horsepower: 100
Amps: 205
Volts AC: 230
IP/NEMA Rating: NEMA 12