ETN HVX075A1-5A4N1 HVX9000 IS Drive

Item #: 1005270

Cat #: HVX075A1-5A4N1

UPC: 782116317790

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 75 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Frame Size 8, 80A

Overview

HVX 9000 IS Drive-Standard, 75 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Frame Size 8, 80A
Also known as: 782116317790, HVX075A1-5A4N1, CUTHVX075A15A4N1

Specifications

Horsepower: 100
IP/NEMA Rating: NEMA 1
Amps: 80
Volts AC: 575
Horsepower: 100
Amps: 80
IP/NEMA Rating: NEMA 1
Volts AC: 575