ETN HVX07524AAPFRB HVX 9000 Enclose

Item #: 1005250

Cat #: HVX07524AAPFRB

UPC: 782116592524

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 75 hp, NEMA 12, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 7, 105A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 75 hp, NEMA 12, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 7, 105A, Enclosure Size 2
Also known as: 782116592524, HVX07524AAPFRB, CUTHVX07524AAPFRB

Specifications

Amps: 105
Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 12
Amps: 105
Horsepower: 100
Volts AC: 480
IP/NEMA Rating: NEMA 12