ETN HVX07524AAP1PG HVX 9000 Enclose

Item #: 1005244

Cat #: HVX07524AAP1PG

UPC: 782116592449

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 75 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 7, 105A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 75 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 7, 105A, Enclosure Size 2
Also known as: 782116592449, HVX07524AAP1PG, CUTHVX07524AAP1PG

Specifications

Amps: 105
Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 12
Amps: 105
Horsepower: 100
Volts AC: 480
IP/NEMA Rating: NEMA 12