1
more

Breaker, Molded Case, 3P, 80A, 480VAC, 250VDC, 14kAIC
Item #: 0100523
Cat #: EHD3080
UPC: 786679317594
$ 811.66 EA
Company wide:
4
in stock
Documents & Guides
80 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only
Overview
80 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only
Eaton Series C complete molded case circuit breaker Catalog#:EHD3080 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 80A
Also known as: 786679317594, EHD3080, CUTEHD3080
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Amps: | 80 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 80 |
| Poles: | 3 |
| Volts AC: | 480 |
| Interrupt Rating AC: | 14 kA |