ETN HVX07514AAP3PF HVX 9000 Enclose

Item #: 1005189

Cat #: HVX07514AAP3PF

UPC: 782116593033

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 75 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Output Contactor, Frame Size 7, 105A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 75 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Output Contactor, Frame Size 7, 105A, Enclosure Size 2
Also known as: 782116593033, HVX07514AAP3PF, CUTHVX07514AAP3PF

Specifications

Amps: 105
Horsepower: 75
Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 105
Volts AC: 480
Horsepower: 75
IP/NEMA Rating: NEMA 1