ETN HVX07512AAC2P1 HVX9000 Enclosed

Item #: 1005157

Cat #: HVX07512AAC2P1

UPC: 782116546343

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 75 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 205A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 75 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 205A, Enclosure Size 5
Also known as: 782116546343, HVX07512AAC2P1, CUTHVX07512AAC2P1

Specifications

Horsepower: 75
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 205
Horsepower: 75
IP/NEMA Rating: NEMA 1
Volts AC: 230
Amps: 205