ETN HVX060A1-4A1N1B5 HVX9000 IS Dri

Item #: 1005104

Cat #: HVX060A1-4A1N1B5

UPC: 782116204847

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 60 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Extended I/O Card: 1 ext +24V DC, 3 RO (NO), Frame Size 7, 87A

Overview

HVX 9000 IS Drive-Standard, 60 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Extended I/O Card: 1 ext +24V DC, 3 RO (NO), Frame Size 7, 87A
Also known as: 782116204847, HVX060A1-4A1N1B5, CUTHVX060A14A1N1B5

Specifications

Amps: 87
Horsepower: 75
Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 87
Volts AC: 480
Horsepower: 75
IP/NEMA Rating: NEMA 1