ETN HVX060A1-2A1N1CB HVX9000 IS Dri

Item #: 1005101

Cat #: HVX060A1-2A1N1CB

UPC: 782116931835

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 60 hp, Standard Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Siemens Apogee FLN, Frame Size 8, 170A

Overview

HVX 9000 IS Drive-Standard, 60 hp, Standard Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Siemens Apogee FLN, Frame Size 8, 170A
Also known as: 782116931835, HVX060A1-2A1N1CB, CUTHVX060A12A1N1CB

Specifications

Phase: 3
Volts AC: 230
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 60
Amps: 170
Size: Frame 8
Volts AC Range: 208 - 240
Phase: 3
Mounting: Surface
Horsepower: 60
Size: Frame 8
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 170
Volts AC Range: 208 - 240