ETN HVX06024AARB HVX 9000 Enclosed

Item #: 1005094

Cat #: HVX06024AARB

UPC: 782116591435

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 7, 87A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 7, 87A, Enclosure Size 2
Also known as: 782116591435, HVX06024AARB, CUTHVX06024AARB

Specifications

Amps: 87
Horsepower: 75
Volts AC: 480
IP/NEMA Rating: NEMA 12
Amps: 87
Volts AC: 480
Horsepower: 75
IP/NEMA Rating: NEMA 12