ETN HVX06024AAPGRB HVX 9000 Enclose

Item #: 1005093

Cat #: HVX06024AAPGRB

UPC: 782116591428

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 7, 87A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 7, 87A, Enclosure Size 2
Also known as: 782116591428, HVX06024AAPGRB, CUTHVX06024AAPGRB

Specifications

Amps: 87
Horsepower: 75
Volts AC: 480
IP/NEMA Rating: NEMA 12
Amps: 87
Volts AC: 480
Horsepower: 75
IP/NEMA Rating: NEMA 12