
Call for price
Company wide:
0
in stock
Documents & Guides
HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Power: Output Contactor, Frame Size 7, 87A, Enclosure Size 2
Overview
HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Power: Output Contactor, Frame Size 7, 87A, Enclosure Size 2
Also known as: 782116591398, HVX06024AAPF, CUTHVX06024AAPF
Specifications
| Amps: | 87 |
| Horsepower: | 75 |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 12 |
| Amps: | 87 |
| Volts AC: | 480 |
| Horsepower: | 75 |
| IP/NEMA Rating: | NEMA 12 |