ETN HVX06024AAP1PF HVX 9000 Enclose

Item #: 1005082

Cat #: HVX06024AAP1PF

UPC: 782116591183

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Output Contactor, Frame Size 7, 87A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Output Contactor, Frame Size 7, 87A, Enclosure Size 2
Also known as: 782116591183, HVX06024AAP1PF, CUTHVX06024AAP1PF

Specifications

Amps: 87
Horsepower: 75
Volts AC: 480
IP/NEMA Rating: NEMA 12
Amps: 87
Volts AC: 480
Horsepower: 75
IP/NEMA Rating: NEMA 12