ETN HVX06024AACAP1 HVX 9000 Enclose

Item #: 1005072

Cat #: HVX06024AACAP1

UPC: 782116591657

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 87A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 87A, Enclosure Size 2
Also known as: 782116591657, HVX06024AACAP1, CUTHVX06024AACAP1

Specifications

Amps: 87
Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 12
Amps: 87
Horsepower: 60
Volts AC: 480
IP/NEMA Rating: NEMA 12